- I-Beam
description
- The Empire 48 in. Polycast level features durable Polycast construction that returns to its original shape after being flexed and resists breaking under normal use. The durable acrylic vials provide plumb, level and 45-degree readings that are accurate up to .001 in. The level is weather resistant for long-lasting use and resists marring or scratching the furniture or surfaces you work with.
features
- Polycast® frame is light weight and non-marring
- Durable acrylic vials read plumb, level and 45°
- Ergonomic, grip zones enhance comfort and portability
- Accurate up to .001 in. for reliability
- Top read window for convenience
- Weather resistant for long-lasting use
- Hang hole for ease of storage
- Made in U.S.A
- Durable Polycast® construction resists breaking under normal use and returns to its original shape after being flexed
| Material | Polycast |
| Depth | 1 in |
| No. of Vials | 3 |
| Vial Positions | 1 Level, 2 Plumb |
| Width | 2.312 in |
| Length | 48 in |
| Color | Blue |
| Type | I-Beam Level |
| Accuracy | 0.001 in |
| Weight | 8.75 LB |
| EAN or UPC | 15812330481 |

