- 9 in Length
- Torpedo Level Type
- Polycast Material
- Blue Color
description
- The Empire 9 in. Magnetic Polycast torpedo level features durable non-conductive Polycast construction that insulates from heat, cold, and electricity. A magnetic edge provides strong holding force and durable acrylic vials provide plumb, level, and 45 degree readings that are accurate up to .001 in. The level is weather resistant for long-lasting use and resists marring or scratching the furniture or surfaces you work with.
features
- Durable Polycast® construction resists breaking under normal use and returns to its original shape after being flexed
- Polycast® frame is light weight and non-marring
- Durable acrylic vials read plumb, level and 45-degrees
- Hang hole for ease of storage
- Accurate up to .001 in. for reliability
- Weather resistant for long-lasting use
- Made in U.S.A
| Type | Torpedo Level |
| No. of Vials | 3 |
| Length | 9 in |
| Color | Blue |
| Level Accuracy | 0.0005 in per inch |
| Case Included | No |
| Included | (1) 9 in. Magnetic POLYCAST Torpedo Level |
| Width | 0.625 in |
| Level Type | Torpedo |
| Material | Polycast |
| No. of Vials Measuring Level | 3 |
| No. of Vials Measuring Plumb | 3 |
| Accuracy | 0.0005 in |
| Depth | 1.44 in |
| Vial Positions | 3 Level, 3 Plumb |
| Weight | 0.2 LB |
| EAN or UPC | 15812033191 |

