- 5 in Length
- Bulls Eye Level Type
- Plastic Material
- Clear Color
description
- When your project is in need for a quick leveling, reach for this circular level. This level gives you a quick reading in all directions. It works well for leveling ranges, refrigerators, washers, dryers, stereos, etc.
features
- Levels in all directions
- Use on ranges, refrigerators, washers, dryers, stereos, RVs
- Its small size makes it easy to carry in your pocket
- 1.375 in. in diameter
| Width | 2.5 in |
| Included | (1) Circular Level |
| No. of Vials Measuring Level | 1 |
| Color | Clear |
| Case Included | No |
| Type | Bullseye Level |
| Depth | 0.056 in |
| Length | 5 in |
| Level Accuracy | 0.001 in |
| Material | Plastic |
| Vial Positions | 1 Level |
| Level Type | Bulls Eye |
| Accuracy | 0.001 in |
| Weight | 0.31 LB |
| EAN or UPC | 15812036048 |

