- 2.188 in Overall Length
- T55 Bit Size
- 3/8 in Drive Size
description
- The MILWAUKEE® TORX® Bit Sockets with FOUR FLAT™ sides are designed from the ground up to be part of the most versatile socket family. Milwaukee® bit sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. Laser engraved size markings provide easy identification and chrome plating offers rust and corrosion protection. All Milwaukee® bit sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- More Durable - One Piece Socket
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Lifetime Guarantee
| Color Coded | No |
| Material | S2 Steel |
| Bit Length | 2.188 in |
| Color/Finish | Chrome |
| Inch/Metric | Inch |
| Bit Design | Torx™ |
| Overall Length | 2.188 in |
| Impact or Standard | Standard |
| Drive Size | 3/8 in |
| Bit Size | T55 |
| Etched/Stamped Size Identification | Yes |
| Weight | 0.18 LB |
| EAN or UPC | 45242663118 |

