- 1/4 in Drive Size
- 6 in Overall Length
- S2 Steel Material
- Long Reach Type
description
- The MILWAUKEE® 1/4" and 3/8" Drive Long TORX® Bit Sockets FOUR FLAT™ sides are designed from the ground up to be part of the most versatile socket family. Milwaukee® long reach sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The 6" length and slim profile of these sockets provides the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. All Milwaukee® sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- Most Durable - One Piece Socket
- 6" Long Reach
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Lifetime Guarantee
includes
- (1)1/4" Drive T10 TORX Long Bit Socket(45-34-1062)
| Drive Size | 1/4 in |
| Warranty | Lifetime Guarantee |
| Material | S2 Steel |
| Includes | (1)1/4" Drive T10 TORX Long Bit Socket(45-34-1062) |
| Depth | 0.46 in |
| Weight | 0.108 LB |
| EAN or UPC | 45242351428 |

