Skip to content Skip to navigation menu
Long Reach S2 Steel 3/8 in Torx Bit Socket

45-34-1070

Long Reach S2 Steel 3/8 in Torx Bit Socket
Item #121995901
  • 3/8 in Drive Size
  • 6 in Overall Length
  • S2 Steel Material
  • Long Reach Type
Long Reach S2 Steel 3/8 in Torx Bit Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 6 in Overall Length
  • S2 Steel Material
  • Long Reach Type

description

  • The MILWAUKEE® 1/4" and 3/8" Drive Long TORX® Bit Sockets FOUR FLAT™ sides are designed from the ground up to be part of the most versatile socket family. Milwaukee® long reach sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The 6" length and slim profile of these sockets provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. All Milwaukee® sockets are backed by a Lifetime Guarantee.

features

  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • Best Access - Slim Profile
  • Most Durable - One Piece Socket
  • 6" Long Reach
  • Laser Engraved Markings For Easy Identification
  • Chrome Plated
  • Rust Resistant
  • Lifetime Guarantee

includes

  • (1)3/8" Drive T30 TORX Long Bit Socket(45-34-1070)
Weight 0.192 LB
EAN or UPC 45242351572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison