- 5/16 in Cutting Diameter
- 12 in Overall Length
description
- The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
features
- Aggressive tip geometry provides faster cutting
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- 3-flat shank stops bit from slipping in the chuck
| Single/Double Ended | Single |
| Cutting Dia. | 5/16 in |
| Shank Diameter | 5/16 in |
| Included | (1) 5/16" x 12" Bellhanger Bit |
| Bit Type | Installer |
| End Type | Single End |
| Cutting Depth | 8 in |
| Bit Material | High Speed Steel |
| Drilling Depth | 8 in |
| Overall Length | 12 in |
| Material | High Speed Steel |
| Flute Length | 4 in |
| No. of Flutes | 2 |
| Bit Dia. | 5/16 |
| Cutting Dia. [Max] | 0.3125 in |
| Shank Dia. | 0.313 in |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 45242093205 |

