- 3/8 in Cutting Diameter
- 12 in Overall Length
description
- The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
features
- Aggressive tip geometry provides faster cutting
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- 3-flat shank stops bit from slipping in the chuck
| Single/Double Ended | Single |
| Overall Length | 12 in |
| Material | High Speed Steel |
| Chuck Size Required [Min] | 3/8 in |
| Flute Length | 4 in |
| No. of Flutes | 2 |
| Bit Material | High Speed Steel |
| End Type | Single End |
| Bit Type | Installer |
| Cutting Dia. | 3/8 in |
| Drilling Depth | 8 in |
| Bit Dia. | 3/8 |
| Cutting Dia. [Max] | 0.375 in |
| Cutting Depth | 8 in |
| Shank Diameter | 3/8 in |
| Included | (1) 3/8" x 12" Bell Hanger Bit |
| Shank Dia. | 0.375 in |
| Weight | 0.47 LB |
| EAN or UPC | 45242093250 |

