- 3/8 in Cutting Diameter
- 18 in Overall Length
description
- The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
features
- Aggressive tip geometry provides faster cutting
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- 3-flat shank stops bit from slipping in the chuck
| Cutting Dia. [Max] | 0.375 in |
| Material | High Speed Steel |
| Bit Type | Installer |
| Cutting Depth | 14 in |
| Shank Dia. | 0.375 in |
| Bit Material | High Speed Steel |
| Overall Length | 18 in |
| Drilling Depth | 14 in |
| Shank Diameter | 3/8 in |
| Included | (1) 3/8" x 18" Bellhanger Bit |
| Chuck Size Required [Min] | 3/8 in |
| Flute Length | 4 in |
| Cutting Dia. | 3/8 in |
| Bit Dia. | 3/8 |
| Weight | 0.64 LB |
| EAN or UPC | 45242093458 |

