- 7/16 in Cutting Diameter
- 18 in Overall Length
description
- The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
features
- Aggressive tip geometry provides faster cutting
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- 3-flat shank stops bit from slipping in the chuck
| Bit Type | Installer |
| Flute Length | 4 in |
| Single/Double Ended | Single |
| Included | (1) 7/16" x 18" Bell Hanger Bit |
| Shank Dia. | 0.438 in |
| Cutting Dia. | 7/16 in |
| Cutting Depth | 14 in |
| No. of Flutes | 2 |
| Shank Diameter | 7/16 in |
| End Type | Single End |
| Material | High Speed Steel |
| Drilling Depth | 14 in |
| Bit Dia. | 7/16 |
| Chuck Size Required [Min] | 3/8 in |
| Overall Length | 18 in |
| Cutting Dia. [Max] | 0.4375 in |
| Bit Material | High Speed Steel |
| Weight | 0.71 LB |
| EAN or UPC | 45242093502 |

