- 1/2 in Cutting Diameter
- 19 1/2 in Overall Length
description
- The Milwaukee 48-13-7249 1/2 in. Installer drill bit features metal construction for durability and coated flutes for fast chip removal. The bit design includes an aggressive tip geometry for quick cutting. Milwaukee's bell hanger bits are ideal for installing all types of small wire systems including computer, security, phone and cable. With 12 in., 18 in. and 24 in. lengths they provide extra reach where needed and a hole in the tip to help pull wires through holes. Non-stick coated flutes increases chip ejection and reduces binding. An aggressive tip geometry provides faster cutting and the 3-flat shank stops the bit from slipping in the user's drill.
features
- Versatile: provides a pull-through hole in the tip for easy installation of small wire systems
- High-speed drilling: features an aggressive tip geometry and coated flutes for fast cutting and debris removal
- Reduced slipping: 3-flat secure-grip shank holds the bit firmly in the drill chuck
- Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed
| Cutting Dia. [Max] | 0.5 in |
| Overall Length | 19.5 in |
| Flute Length | 4 in |
| End Type | Single End |
| Bit Dia. | 0.5 |
| Bit Material | High Speed Steel |
| Cutting Depth | 18 in |
| Drilling Depth | 18 in |
| Single/Double Ended | Single |
| Shank Dia. | 0.375 in |
| No. of Flutes | 2 |
| Bit Type | Installer |
| Cutting Dia. | 1/2 in |
| Included | (1) 1/2" x 18" Bellhanger Bit |
| Shank Diameter | 3/8 in |
| Chuck Size Required [Min] | 1/2 in |
| Material | High Speed Steel |
| Weight | 0.73 LB |
| EAN or UPC | 45242224883 |

