- 3/4 in Cutting Diameter
- 54 in Overall Length
description
- The Milwaukee® 3/4 in. x 54 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
features
- Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls
- Versatile: provides pull-through holes in both ends for easy installation of small wire systems
- Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
- Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck
| Cutting Dia. [Max] | 0.75 in |
| Cutting Depth | 53 in |
| Bit Type | Cable Bit |
| No. of Flutes | 2 |
| Cutting Dia. | 3/4 in |
| Shank Diameter | 3/4 in |
| End Type | Single End |
| Flute Length | 50 in |
| Material | High Speed Steel |
| Overall Length | 54 in |
| Weight | 1.0 LB |
| EAN or UPC | 45242094608 |

