- 1/2 in Cutting Diameter
- 72 in Overall Length
description
- The Milwaukee® 1/2 in. x 72 in. cable bit is ideal for installing small wire systems in unreachable spaces. Milwaukee cable bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee placement guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee cable bits are available in 54 in. and 72 in. lengths.
features
- Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls
- Versatile: provides pull-through holes in both ends for easy installation of small wire systems
- Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
- Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck
| Cutting Dia. [Max] | 0.5 in |
| Bit Type | Installer |
| Chuck Size Required [Min] | 3/8 in |
| Shank Dia. | 0.375 in |
| End Type | Single End |
| Included | (1) 1/2" x 72" Cable Bit |
| Drilling Depth | 71 in |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Bit Dia. | 1/2 |
| Shank Diameter | 3/8 in |
| Flute Length | 68 in |
| Material | High Speed Steel |
| Cutting Dia. | 1/2 in |
| Cutting Depth | 71 in |
| Overall Length | 72 in |
| No. of Flutes | 2 |
| Weight | 0.77 LB |
| EAN or UPC | 45242094707 |

