- 1/2 in Cutting Diameter
- 3 1/2 in Overall Length
description
- Choose the Milwaukee® 1/2 in. Forstner bit for superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner bits feature precision-ground Kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.
features
- Specially designed: ideal for pocket holes, overlapping holes and holes at the edge
- Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
- Precision control: round shank style reduces runout for more precise holes
- Feature precision-ground Kerf cutters
| Rotation | CW |
| Self Feeding | No |
| Cutting Dia. [Max] | 0.5 in |
| Drilling Depth | 2.5 in |
| Cutting Dia. | 1/2 in |
| Bit Dia. | 1/2 in |
| Bit Material | Alloy Steel |
| Shank Type | Straight |
| Length | 3.5 in |
| Material | Alloy Steel |
| Overall Length | 3 1/2 in |
| Chuck Size Required [Min] | 3/8 in |
| Shank Diameter | 0.3 in |
| Single/Double Ended | Single |
| Shank Dia. | 0.3 in |
| Bit Type | Forstner |
| Cutting Depth | 2 1/2 in |
| End Type | Single End |
| Weight | 0.14 LB |
| EAN or UPC | 45242186938 |

