- 10 Pieces
- Forged Steel, Polypropylene, Foam Material
description
- The MILWAUKEE® 10pc Pliers & Pick Set features long-reach pliers that deliver the best access and maximum gripping force*. The Deep-Reach Cross Handle design delivers a wide jaw opening while maintaining a slim profile, and the single joint provides maximum gripping force and allows for more control. The hose picks feature an all-metal core for up to 50% more durability. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). The Milwaukee® Lifetime Guarantee covers hose picks. The Milwaukee® Limited Lifetime Warranty backs the utility knife and pliers.
features
- Most Versatile. Ultimate Organization.
- Best access and maximum gripping force* (Long Reach Pliers)
- All-Metal Core: Up to 50% More Durable* (Hose Picks)
- Maximum Leverage. Easier Cuts. (Lineman’s Pliers)
- Up to 2x More Cuts (Diagonal Pliers)
- Press and Flip™ (Utility Knife
- Single-Joint Grip Force: More Control (Long Nose Pliers)
- Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
- Durable Reinforced Tray
- High Contrast EVA Foam
- Easy-to-read size labeling for quick tool identification.
- Lifetime Guarantee (Hose Picks)
- Limited Lifetime Warranty (Utility Knife & Pliers)
includes
- (1) 6-in-1 Fastback Utility Knife (48-22-1505)
- (1) 6in1 Comfort Grip Combination Pliers (48-22-3079)
- (1) 8" Comfort Grip Long Nose Pliers (48-22-6101)
- (1) 8" Comfort Grip Diagonal Cutting Pliers (48-22-6108)
- (1) High Leverage Lineman's Pliers (48-22-6100)
- (1) Long Reach Pliers - Straight (48-22-6540)
- (4) HOSE PICKS (48-22-9217): Flat, 90°, 45°, and Hook
- (1) STORAGE TRAY
| Material | Forged Steel, Polypropylene, Foam |
| Manufacturer Warranty | Limited Lifetime, Lifetime Guarantee |
| Assembled Height | 12.56 in |
| Insulated | No |
| Assembled Length | 2.4 in |
| Depth | 2.4 in |
| Color | Black, Red, Silver |
| Assembled Width | 16.3 in |
| Assembly Required | No |
| Weight | 6.5 LB |
| EAN or UPC | 45242383429 |

