- 1.5 in Length
- Pocket Level Type
- Aluminum Material
- Red Color
description
- Milwaukee's pipe lock level is the ideal solution to prevent dog legs in conduit when making multiple bends. It features a best in-class 270 degrees of vial visibility, making it the easiest conduit level to read. The non-removable thumb screw features an e-clip which prevents the thumb screw from getting lost, and the three machined surfaces give you an accurate lock onto conduit, aiding in preventing dog legs.
features
- 270 degrees of vial visibility
- Non-removable thumb screw
- Machined surfaces help prevent dog-legs
- Compact size
| Width | 1.75 in |
| Vial Positions | 1 Level |
| Accuracy | 0.0005 in |
| No. of Vials Measuring Level | 1 |
| No. of Vials | 1 |
| Level Type | |
| Depth | 0.56 in |
| Case Included | No |
| Level Accuracy | 0.0005 in per inch |
| Material | Aluminum |
| Color | Red |
| Included | (1) Pipe Lock Level |
| Length | 1.5 in |
| Type | Pocket Level |
| Weight | 0.15 LB |
| EAN or UPC | 45242544288 |

