- 4.29 in Length
- Pocket Level Type
- aluminum Material
- Red Color
description
- The Milwaukee® pocket level offer users a compact, yet heavy duty alternative to current protractors and angle finders, while also functioning as a traditional pocket level for quick checks. Amplified rare earth magnet technology utilizes magnetic circuits to redirect and focus the magnetic field for industry-leading holding power. Providing functionality similar to a protractor, a locking 360° adjustable vial secures the vial in place so users can identify and repeat any angle needed. A locking screw protects the accuracy of the vial whether it’s taken in and out of pockets or pouches. SHARPSITE™ Vial technology magnifies the bubble so it’s easier to read, and the vial is engineered with high-impact acrylic for ultimate durability that will protect accuracy over the life of the level.
features
- Amplified rare earth magnets - 2X holding power on metal jobsite material
- Rotating vial allows users to set and identify any angle
- Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
- Heavy-duty die cast construction ensures maximum durability when dropped
| Width | 1.25 in |
| Length | 4.29 in |
| Color | Red |
| Depth | 3.7 in |
| No. of Vials Measuring Plumb | 1 |
| Case Included | No |
| Level Accuracy | 0.005 in |
| Included | (1) 4" Pocket Level |
| No. of Vials Measuring Level | 1 |
| Level Type | |
| Vial Positions | 1 Level, 1 Plumb |
| Type | Pocket Level |
| Material | Aluminum |
| Accuracy | 0.005 in |
| No. of Vials | 1 |
| Weight | 0.34 LB |
| EAN or UPC | 45242505241 |

