- 6.25 in Length
- Torpedo Level Type
- Aluminum Material
- Red Color
description
- The MILWAUKEE® 6.5” Pipe Lock Billet Torpedo Level features secure amplified rare earth magnets and is the ideal solution for making multiple consistent bends in conduit. This level is equipped with a non-removable thumb screw which prevents the screw from becoming lost on the job site. The pipe lock billet torpedo level has a precision machined surfaces. It also features impact-resistant vials that display angles of 0°, 30°, 45°, and 90° and has an aluminum frame that provides strength and durability. The level includes an added pipe groove and weld bead clearance which makes working with pipes easier. The Milwaukee® Pipe Lock Billet Torpedo Level is backed by a limited lifetime warranty.
features
- Secure magnets. Consistent bends.
- Magnets securely fastened to prevent them from falling out
- Non-removable thumb screw prevents screw from getting lost
- Precision machined surfaces
- Top read window – clear overhead viewing
- Billet aluminum frame to hold up to harsh jobsite conditions
- V-groove working edge fits on pipe and conduit
- Compact design for working in tight spaces
- Limited lifetime warranty
| No. of Vials Measuring Level | 1 |
| Width | 0.75 in |
| Depth | 2 in |
| Included | (1) 6.5” Pipe Lock Billet Torpedo Level |
| No. of Vials | 4 |
| Material | Aluminum |
| Case Included | No |
| No. of Vials Measuring Plumb | 1 |
| Level Accuracy | 0.002 in per inch for 0°, 90°, and 45°, 0.0025 in per inch for 30° |
| Color | Red |
| Level Type | Torpedo |
| Length | 6.25 in |
| Weight | 0.311 LB |
| EAN or UPC | 45242851676 |

