- 10.51 in Length
- Torpedo Level Type
- Aluminum Material
- Red Color
description
- The Milwaukee metric billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.
features
- Amplified rare earth magnets - 2X holding power on metal jobsite material
- Maximized viewing area allows for quickly setting and identifying pitch in 10 mm and 20 mm per meter
- Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
- Laser etched ruled edge allows for quick accurate measurements
- Weld clearance gap allows leveling between weld lines
- Billet aluminum frame to hold up to harsh jobsite conditions
- Compact design for working in tight spaces
| Width | 3.23 in |
| Material | Aluminum |
| No. of Vials | 3 |
| Level Type | Torpedo |
| Accuracy | 0.0005 in |
| Included | (1) Metric Compact Billet Torpedo Level |
| Level Accuracy | 0.0005 in per inch |
| Length | 10.51 in |
| Case Included | No |
| No. of Vials Measuring Level | 1 |
| No. of Vials Measuring Plumb | 1 |
| Vial Positions | 1 Level, 1 Plumb |
| Color | Red |
| Depth | 1 in |
| Type | Torpedo Level |
| Weight | 0.45 LB |
| EAN or UPC | 45242478620 |

