- 3 in Length
- Pocket Level Type
- Aluminum Material
- Red Color
description
- The new Milwaukee pocket level features amplified rare earth magnets for over 2X the holding power of leading competitors. The SHARPSITE™ magnified vial technology provides an accurate, clear reading of level, 1/8 in. and 1/4 in. pitch in any position. The optimized size makes it the perfect option for getting into tight spaces on a jobsite. This pocket level also offers a weld clearance and a durable diecast aluminum construction.
features
- (3) Amplified rare earth magnets offer 2X magnetic holding power
- SHARPSITE™ vial technology
- 1% and 2% pitch lines
- Weld bead clearance
- High-visibility spirit
- Limited Lifetime Warranty
| Depth | 0.75 in |
| Included | (1) 3" Pocket Level |
| Length | 3 in |
| Level Accuracy | 0.0005 in per inch |
| Case Included | No |
| Material | Aluminum |
| No. of Vials | 1 |
| Width | 1.75 in |
| No. of Vials Measuring Level | 1 |
| Color | Red |
| Type | Pocket Level |
| Vial Positions | 1 Level |
| Level Type | |
| Accuracy | 0.0005 in |
| Weight | 0.35 LB |
| EAN or UPC | 45242553280 |

