- 2 Pieces
description
- The Milwaukee® 6 in. & 10 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers’ teeth are hardened for secure grip over the life of the tool. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
features
- REAM & PUNCH™ handles (patent pending) - Deburr smooth pipe and punch electrical knock outs
- Jaw capacity - up to 1 in. & 2 in. round pipe
- Hardened teeth - long gripping life
- Comfort grips - will not peel from jobsite conditions
- Rust Resistant
- Forged design for added strength
includes
- (1) 6" Straight Jaw Pliers
- (1) 10" Straight Jaw Pliers
| No. of Pieces | 2 |
| Insulated Handle | Yes |
| Cutter Included | No |
| Plier Type | Tongue & Groove |
| Family Name | 6 in and 10 in Straight Jaw Pliers Set |
| Weight | 1.26 LB |
| EAN or UPC | 45242342327 |

