- 1/4 in Drive Size
description
- The MILWAUKEE® 13PC 1/4" and 3/8" Drive TORX Bit Socket Set with FOUR FLAT™ sides is designed from the ground up to be part of the most versatile socket family. Milwaukee® bit sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. This set includes a storage rail for better organization. Laser engraved size markings provide easy identification and chrome plating offers rust and corrosion protection. All Milwaukee® bit sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- More Durable - One Piece Socket
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Storage Rail Included
- Lifetime Guarantee
includes
- (6) 1/4" Drive TORX Bit Socket Sizes: T8
- T10
- T15
- T20
- T25
- T27
- (7) 3/8" Drive TORX Bit Socket Sizes: T30
- T40
- T45
- T47
- T50
- T55
- T60
| Impact or Standard | Standard |
| Color Coded | No |
| Drive Size | 1/4 in |
| Socket Bit Material | S2 Steel |
| Bit Sockets Included | T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 |
| Driver Included | No |
| Includes | (6) 1/4" Drive TORX Bit Socket Sizes: T8, T10, T15, T20, T25, T27, (7) 3/8" Drive TORX Bit Socket Sizes: T30, T40, T45, T47, T50, T55, T60 |
| Material | S2 Steel |
| Socket Rail Included | Yes |
| No. of Pieces | 13 |
| Case Included | No |
| Extensions Included | No |
| Inch/Metric | Inch |
| Color/Finish | Chrome |
| Etched/Stamped Size Identification | Yes |
| Ratchet Included | No |
| Socket Base Material | S2 Steel |
| Weight | 1.19 LB |
| EAN or UPC | 45242611065 |

