- 4 5/8 in Bit Diameter
- 4 in Length
description
- Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.
features
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Feed screws and arbor are replaceable
| Cutting Depth | 4 in |
| Bit Dia. | 4 5/8 in |
| Cutting Dia. [Max] | 4.625 in |
| Shank Diameter | 7/16 in |
| Bit Material | High Speed Steel |
| Shank Type | Straight |
| Shank Design | Straight |
| Material | High Speed Steel |
| Drilling Depth | 4 in |
| Cutting Dia. | 4 5/8 in |
| Cutting Rotation | Clockwise |
| Shank Dia. | 0.438 in |
| Bit Type | Forstner |
| Overall Length | 4 in |
| Single/Double Ended | Single |
| Self Feeding | Yes |
| Rotation | CW |
| Length | 4 in |
| End Type | Single End |
| Chuck Size Required [Min] | 3/8 in |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 3.22 LB |
| EAN or UPC | 45242119608 |

