- 2 1/8 in Bit Diameter
- 5 in Length
description
- The Milwaukee® 2-1/8 in. SWITCHBLADE™ Selfeed bit drills up to 12% faster and delivers up to 2X longer life. Designed for any trade that demands repetitive cutting of large holes in wood, switchblade bits allow you to remove and replace blades rather than resharpen. You get a new bit with every quick, convenient change of the hardened steel blade, and less downtime on the job. An aggressive feed screw design enables the bit to pull through quickly for faster drilling. Built to last and designed to perform, Milwaukee switchblade Selfeed bits deliver more holes for the money.
features
- Superior performance: blades are easily replaced to provide a new bit on demand
- Longer bit life: replacement blades made with hardened steel increases bit life
- Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Works on all types of wood
| Material | High Carbon Steel |
| Shank Dia. | 0.438 in |
| Bit Type | Forstner |
| Cutting Rotation | Clockwise |
| Shank Design | Straight |
| Length | 5 in |
| Bit Material | High Carbon Steel |
| Chuck Size Required [Min] | 3/8 in |
| Single/Double Ended | Single |
| Shank Type | Straight |
| Bit Dia. | 2 1/8 in |
| Shank Diameter | 7/16 in |
| Self Feeding | Yes |
| Cutting Depth | 5 in |
| Rotation | CW |
| Cutting Dia. [Max] | 2.125 in |
| Drilling Depth | 5 in |
| Cutting Dia. | 2 1/8 in |
| Overall Length | 5 in |
| End Type | Single End |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.794 LB |
| EAN or UPC | 45242157525 |

