- 1/2 in Cutting Dia.
- Spade Drill Style
- 6 in Length
- High Speed Steel Material
description
- Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1/2 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter.
features
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
| Flute Length | 5 in |
| Cutting Dia. | 0.5 in |
| Bit Type | Spade |
| Applicable Materials | Wood, Plastic |
| Cutting Edge Material | High Carbon Steel |
| Overall Length | 6.125 in |
| Shank Dia. | 0.25 in |
| Shank Size Symbol | 1/4 in Hex |
| Self Feeding | No |
| Single/Double End | Single |
| Case Included | No |
| Bit Material | High Speed Steel |
| Quick Change Impact Driver Bit | Yes |
| Length | 6 in |
| Drilling Depth | 6 in |
| Chuck Size Required [Min] | 1/4 in |
| Bit Dia. | 1/2 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242120758 |

