- 7/8 in Cutting Dia.
- Spade Drill Style
- 6 in Length
- High Carbon Steel Material
description
- For fast, small hole drilling in wood, count on Milwaukee's premium quality 7/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.
features
- 7/8 in. bit diameter
- 1/4 in. shank diameter
- 6-1/8 in. overall length
- Drill point, cutting edges can be resharpened
| Flute Length | 5 in |
| Overall Length | 6.125 in |
| Applicable Materials | Wood, Plastic |
| Cutting Dia. | 0.875 in |
| Bit Type | Spade |
| Shank Dia. | 0.25 in |
| Shank Size Symbol | 1/4 in Hex |
| Cutting Edge Material | High Carbon Steel |
| Chuck Size Required [Min] | 1/4 in |
| Self Feeding | No |
| Case Included | No |
| Quick Change Impact Driver Bit | Yes |
| Bit Dia. | 7/8 in |
| Length | 6 in |
| Bit Material | High Carbon Steel |
| Drilling Depth | 6 in |
| Single/Double End | Single |
| Weight | 0.05 LB |
| EAN or UPC | 45242121052 |

