- T20 Tip Size
- Hex Tip Type
- 3 1/2 in Overall Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- Up to 30x life
- Optimized Shockzone™ absorbs peak torque and prevents breaking
| Tip Size | T20 |
| Tip Type | Hex |
| Shank Diameter | 1/4 in |
| Material | Proprietary Steel |
| No. of Pieces | 25 |
| Bit Material | Alloy Steel |
| Overall Length | 3 1/2 in |
| Drive Type | Torx |
| Weight | 0.96 LB |
| EAN or UPC | 45242331598 |

