- T10 Bit Sizes
- 1 in Overall Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
includes
- (2) SHOCKWAVE Impact Torx T10 Insert Bits
| Tip Size | T10 |
| Bit Sizes | T10 |
| Material | Steel |
| Chuck Size Required [Min] | 1/4 in |
| Tip Type | Hex |
| Shank Diameter | 1/4 in |
| Includes | (2) SHOCKWAVE Impact Torx T10 Insert Bits |
| Shank Dia. | 1/4 in |
| Drive Design | Hex |
| Overall Length | 1 in |
| Bit Type | Screwdriver |
| No. of Pieces | 2 |
| Set/Individual | Set |
| Bit Material | Alloy Steel |
| Screwdriver Bit Type | Insert |
| Drive Type | Torx |
| Weight | 0.03 LB |
| EAN or UPC | 45242487653 |

