- Insert Screwdriver Bit Type
- Alloy Steel Material
- T30 Bit Sizes
description
- The MILWAUKEE® SHOCKWAVE™ 1" Torx 30 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The torx bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with Impact Wrenches
| Screwdriver Bit Type | Insert |
| No. of Pieces | 2 |
| Shank Dia. | 1/4 in hex |
| Material | Alloy Steel |
| Drive Design | Hex |
| Bit Material | Alloy Steel |
| Bit Type | Impact |
| Included | (2) SHOCKWAVE 1" T30 Impact Bit 2PK |
| Bit Sizes | T30 |
| Drive Type | Torx |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 45242611256 |

