Skip to content Skip to navigation menu
Alloy Steel (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40 7 Pieces Torx Insert Bit Set

48-32-4615

Alloy Steel (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40 7 Pieces Torx Insert Bit Set
Item #111943607
  • (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40 Bit Sizes
  • 1 in Overall Length
Alloy Steel (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40 7 Pieces Torx Insert Bit Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40 Bit Sizes
  • 1 in Overall Length

description

  • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

features

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Wrenches

includes

  • SHOCKWAVE 7-Piece Impact Torx Insert Bit Set Containing: 1" Torx Bits - T10
  • T15
  • T20
  • T25
  • T27
  • T30
  • T40
Chuck Size Required [Min] 1/4 in
Tip Size T10, T15, T20, T25, T27, T30, T40
Shank Dia. 1/4 in
Drive Type Torx
No. of Pieces 7
Bit Sizes (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40
Tip Type Hex
Overall Length 1 in
Screwdriver Bit Type Insert
Material Steel
Shank Diameter 1/4 in
Set/Individual Set
Bit Type Screwdriver
Drive Design Hex
Includes SHOCKWAVE 7-Piece Impact Torx Insert Bit Set Containing: 1" Torx Bits - T10, T15, T20, T25, T27, T30, T40
Bit Material Alloy Steel
Weight 0.1 LB
EAN or UPC 45242267934
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison