- 9/64 in, 7/64 in, 5/64 in, 5/32 in, 3/32 in, 1/8 in, 1/4 in, 1/16 Bit Sizes
- 9 Pieces
- Steel Material
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with Impact Wrenches
| No. of Pieces | 9 |
| Bit Size | 9/64 in, 7/64 in, 5/64 in, 5/32 in, 3/32 in, 1/8 in, 1/4 in, 1/16 in |
| Overall Length | 1 in |
| Bit Material | Alloy Steel |
| Hex Size | 1/4 in |
| Material | Steel |
| Drive Type | Hex |
| Weight | 0.12 LB |
| EAN or UPC | 45242343935 |

