- 1 in Overall Length
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with Impact Drivers and Drill Drivers
| Overall Length | 1 in |
| Bit Material | Alloy Steel |
| Tip Type | Hex |
| Tip Size | T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 |
| Bit Sizes | Multiple |
| Includes | SHOCKWAVE 10-Piece Impact Torx Security Insert Bit Set Containing: (1) T7 Security Insert Bit, (1) T8 Security Insert Bit, (1) T9 Security Insert Bit, (1) T10 Security Insert Bit, (1) T15 Security Insert Bit, (1) T20 Security Insert Bit, (1) T25 Security Insert Bit, (1) T27 Security Insert Bit, (1) T30 Security Insert Bit, (1) T40 Security Insert Bit |
| Set/Individual | Set |
| Material | Proprietary Steel |
| Chuck Size Required [Min] | 1/4 in |
| Drive Type | Torx |
| Bit Type | Driver |
| Shank Diameter | 1/4 in |
| No. of Pieces | 30 |
| Shank Dia. | 1/4 in |
| Screwdriver Bit Type | Insert |
| Drive Design | Hex |
| Weight | 0.11 LB |
| EAN or UPC | 45242511402 |

