- T50 Bit Sizes
- 1 in Overall Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
includes
- (1) SHOCKWAVE 1" Impact Torx T50 Insert Bit
| Material | Proprietary Steel |
| Drive Type | Torx |
| Shank Diameter | 1/4 in |
| Drive Design | Hex |
| Screwdriver Bit Type | Insert |
| Overall Length | 1 in |
| Includes | (1) SHOCKWAVE 1" Impact Torx T50 Insert Bit |
| Bit Material | Alloy Steel |
| Bit Sizes | T50 |
| Bit Type | Driver |
| Tip Type | Hex |
| Shank Dia. | 1/4 in |
| No. of Pieces | 25 |
| Set/Individual | Set |
| Tip Size | T50 |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 45242487790 |

