- 3/8 in Drive Size
- 1 7/8 in Length
- 1 Piece
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ insert socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ insert socket adapters are made from proprietary steel and heat treated to control hardness.
features
- 1/4 in. hex input
- Heavy duty construction for fastening capabilities in all impacts
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
- Proprietary steel and heat treat process for maximum strength and durability
- 3/8 in. square output
| Drive Size | 3/8 in |
| Length | 1 7/8 in |
| No. of Pieces | 1 |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 45242343966 |

