- 1/4 in, 3/8 in, 1/2 in Drive Size
- 1 7/8 in Length
- 3 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ insert socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ insert socket adapters are made from proprietary steel and heat treated to control hardness.
features
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- 3 Adapters included, 1/4 in. hex to 1/4 in., 3/8 in. 1/2 in. square
| No. of Pieces | 3 |
| Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Length | 1 7/8 in |
| Material | Steel |
| Weight | 0.16 LB |
| EAN or UPC | 45242343942 |

