- 1/4 in Drive Size
- 1 7/8 in Length
- 1 Piece
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Extreme durability
- Up to 10X more life than standard adapters
includes
- (1) SHOCKWAVE 1/4" Hex Shank to 1/4" Socket Adapter
| Material | Proprietary Steel |
| Drive Size | 1/4 in |
| No. of Pieces | 1 |
| Length | 1.875 in |
| Impact | Yes |
| Standard | No |
| Includes | (1) SHOCKWAVE 1/4" Hex Shank to 1/4" Socket Adapter |
| Etched/Stamped Size Identification | No |
| Case Included | No |
| Weight | 0.04 LB |
| EAN or UPC | 45242195039 |

