- 1/4 in Drive Size
- 1 7/8 in Length
- 3 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Extreme durability
- Up to 10X more life than standard adapters
includes
- (1) 1/4" SHOCKWAVE Impact Duty Socket Adapter
- (1) 3/8" SHOCKWAVE Impact Duty Socket Adapter
- (1) 1/2" SHOCKWAVE Impact Duty Socket Adapter
| Drive Size | 1/4 in |
| Length | 1.875 in |
| Material | Proprietary Steel |
| No. of Pieces | 3 |
| Impact | Yes |
| Etched/Stamped Size Identification | No |
| Standard | No |
| Includes | (1) 1/4" SHOCKWAVE Impact Duty Socket Adapter, (1) 3/8" SHOCKWAVE Impact Duty Socket Adapter, (1) 1/2" SHOCKWAVE Impact Duty Socket Adapter |
| Case Included | No |
| Weight | 0.15 LB |
| EAN or UPC | 45242302529 |

