Skip to content Skip to navigation menu
Plastic 4 in Laser Alignment Target

48-35-1111

Plastic 4 in Laser Alignment Target
Item #117712271
  • 4 in Length
  • Plastic Material
Plastic 4 in Laser Alignment Target
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length
  • Plastic Material

description

  • The MILWAUKEE® Responsive Laser Alignment Target provides the fastest, most visible alignment feedback when setting lasers with a point on the floor or checking an offset. The X design provides responsive centering feedback that guides the line to the center, making the alignment process faster, while the high visibility illumination makes it easy to see. This laser X target also features a wide magnetic base that is perfect for floor use or magnetically attaching to ferrous surfaces. The Milwaukee Responsive Laser Alignment Target is compatible with all green lasers and is backed by a Limited Lifetime Warranty.

features

  • High Visibility Illumination
  • Responsive Centering Alignment
  • Wide Magnetic Base
  • 1/4" & 1cm Increments
  • Hang Hole
  • High Contrast Reflective Surface
  • Rare Earth Magnets
  • For use with Green Lasers
  • Limited Lifetime Warranty
Included (1) Responsive Laser Alignment Target
Material Plastic
Width 1 in
Length 4 in
Weight 0.13 LB
EAN or UPC 45242568437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison