- 6.1 in Length
- Black, Red Color
description
- The MILWAUKEE® Wireless Laser Alignment Base provides you with the most efficient and precise laser alignment for your layout tasks. This cutting-edge laser accessory streamlines alignment application, transforming what was once a two-person job into a seamless one-person layout operation saving time and labor on the jobsite. Equipped with a remote that features a range of up to 125’. The laser alignment features precision adjustments, offering step accuracy down to 3/32” @ 100’, enabling faster alignment over long-range distances. The Laser Alignment Base pivots smoothly on the plumb point for easy and fast alignment. With its adjustable legs, this laser accessory accommodates slightly uneven surfaces to complete applications over ground-level materials without any hassle. The Wireless Laser Alignment Base is compatible with M12™ Lasers, REDLITHIUM USB™ Lasers, and 1/4” - 20” Tripods. The Wireless Laser Base w/ Remote is backed by a two-year limited lifetime warranty.
features
- Most Efficient, Precise Laser Alignment
- One-Person Layout: Remote Alignment
- Precision Adjustment - 3/32" @ 100’
- Pivots on Point
- Adjustable Feet for Additional Leveling Range
- Adjustable Horizontal Range – Up to 40’ @ 125’
- Remote Control Communication Range – Up to 125’
- 1/4” – 20 Thread Mount for Tripod
- Compatible with Milwaukee® M12 Lasers, REDLITHIUM USB Lasers, and 1/4” - 20 Thread Tripods
- Includes Wireless Laser Base Remote
- Includes (3) AA Batteries for Laser Base and (2) AA Batteries for Remote
- 2 Year Tool Warranty
| Length | 6.1 in |
| Width | 6.92 in |
| Frame Material | Plastic |
| Color | Black, Red |
| Mounting Hardware Included? | Yes |
| Weight | 3.83 LB |
| EAN or UPC | 45242611003 |

