- Aluminum Material
- Red Color
description
- The MILWAUKEE® 12' Telescoping Laser Pole is designed to provide a faster set-up and a more stable laser line. The telescopic laser pole features threaded and telescoping sections for easy set-up and a secure fitment in interior environments. The quick-release laser pole clamp and reference marks allow effortless laser set-up at the correct elevation, and the non-marring swivel top plate leaves no scuff marks. The lightweight, durable aluminum body ensures it will survive the jobsite, and the heavy-duty carrying case keeps it protected during transport. The Telescoping Laser Pole is backed by a three-year limited warranty. "
features
- Quick Release Clamp: Setup Anywhere
- 12ft Extension: Floor to Ceiling Set-up
- Steady Pole: Less Line Movement
- Threaded and Telescoping Sections for Quick Setup
- Spring Loaded Top Section for a Secure Placement
- Non-Marring Swivel Head
- Light Weight & Durable Aluminum Body
- Quick Reference Marks
- Heavy Duty Carrying Case
- 3 Year Warranty
| Pole Diameter | 3 in |
| Warranty | 3 Year |
| Carrying Case Material | Nylon |
| Pole Sections | 3 |
| Material | Aluminum |
| Height [Max] | 12 ft |
| Magnetic Mount | Yes |
| Case Included | Yes |
| Height [Min] | 5 ft |
| Color | Red |
| Case Closure | Zipper |
| Weight | 8.45 LB |
| EAN or UPC | 45242609482 |

