- Aluminum Material
- Black, Gray, Red Color
description
- The MILWAUKEE® Rotary Laser Tripod is a secure laser mounting solution to support a wide range of applications. Its durable aluminum design withstands more impacts and tips on the jobsite. The smoother height adjustment allows the legs to be quickly raised and lowered, making it easier to set up in any environment. The Rotary Laser Tripod also has a lightweight frame making it easy to transport on and off the jobsite and includes a shoulder strap for added convenience. The tripod is equipped with a 5/8" x 11 mounting thread and is compatible with all MILWAUKEE® Rotary Lasers. Backed by a 3-year tool warranty.
features
- Withstands More Impacts
- Smoother Height Adjustment
- Easy Carry - Lightweight Frame
- Reinforced Spiked Metal Feet
- Aluminum Tripod Frame
- Easy Adjust Handles
- 5/8" x 11 Mounting Thread
- Shoulder Strap Included
- Compatible With Milwaukee M18™ Rotary Lasers, M12™ Lasers, and Other Lasers With a 5/8" - 11 Thread
- 3 Year Tool Warranty
| Height [Min] | 38.5 in |
| Color | Black, Gray, Red |
| Material | Aluminum |
| Adjustable Leg Heights | Yes |
| Collapsed Height | 38.5 in |
| Height [Max] | 60 in |
| Collapsed Width | 7 in |
| Vials | No |
| Included | (1) Rotary Laser Tripod |
| Case Included | No |
| Warranty | 3 Year |
| Weight | 10.5 LB |
| EAN or UPC | 45242696710 |

