- 10.75 in Length
- Glass Filled Nylon Material
- Black Color
description
- The MILWAUKEE® Rotary Laser Wall Mount is a versatile laser attachment that provides the fastest mounting to allow a simplified setup, you can easily mount lasers on flat, horizontal, or vertical materials. The wall mount allows you to easily mount onto walls, columns, and ceilings with a strong secure grip. This Wall Mount also features a precise vertical adjustment that makes aligning horizontal lines quicker. The Rotary Laser Wall Mount also features an integrated screw and nail hang hole to mount on different materials. The Wall Mount is compatible with all Milwaukee® Lasers with a 5/8" x 11 thread and is backed by a 3-year tool warranty.
features
- Faster Mounting – Single Dial Setup
- Micro Control - Precise Vertical Alignment
- Strong, Secure Grip
- Screw and Nail Hang Holes
- SAE and Metric Quick Reference Marks
- Angle Adjustment
- 5/8 x 11 Mounting Thread
- Compatible With Milwaukee M18™ Rotary Lasers, M2™ Lasers, and Other Lasers with a 5/8” -11 Thread
- 3 Year Tool Warranty
| Width | 7.6 in |
| Length | 10.75 in |
| Included | (1) Rotary Laser Wall Mount |
| Color | Black |
| Material | Glass Filled Nylon |
| Weight | 7.2 LB |
| EAN or UPC | 45242696734 |

