- Scraper Blade
description
- The Milwaukee 1-1/2 in. scraper blade is designed for effortless and efficient surface prep and material removal applications with all Hackzall™ and SAWZALL® recipe saws. The 1-1/2 in. scraper blade offers a great solution for applications covering smaller or narrow surface areas.
features
- Fits all SAWZALL® and Hackzall™ reciprocating saws
- Induction hardened blade edge for maximum durability
- Corrosion resistant coating for extended life
- Chamfered corners prevent digging into work material
| Family Name | Scraper Blade |
| Overall Width | 1.5 in |
| Overall Length | 6 in |
| Application | Removing Materials Such as Linoleum Flooring, Strong Adhesives, Paint, Glue, Thin-set, Drywall Mud, Rust, Etc. |
| Tool Material | Hardened Steel |
| Color | Gray |
| Weight | 0.18 LB |
| EAN or UPC | 45242219483 |

