Skip to content Skip to navigation menu
Contact Wheel

49-16-2483

Contact Wheel
Item #120051580
  • M12 FUEL 3/8" BANDFILE CONTACT WHEEL REPLACEMENT
Contact Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL 3/8" BANDFILE CONTACT WHEEL REPLACEMENT

description

  • The sellable MILWAUKEE® M12 FUEL™ 3/8" Bandfile Contact Wheel Replacement for the MILWAUKEE® 3/8" X 13" Bandfile (2483-20). Rubber wheel to allow contouring and sealed bearings to prevent ingress. Includes (1) contact wheel and (1) shoulder bolt.

features

  • Contact wheel and shoulder bolt for Milwaukee FUEL 3/8" x 13" Bandfile (2483-20)
  • Kit includes (1) 3/8" contact wheel and (1) shoulder bolt
  • Rubber wheel to allow contouring
  • Sealed bearings to prevent ingress
Weight 0.02 LB
EAN or UPC 45242835447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison