- 10000 psi
description
- For use with the M18™ cordless 2-speed grease gun. May be compatible with competitive grease guns.
features
- Grease gun hose w/ HP coupler
- For use with 2646-20
- May be competitive with other brands
- Heavy duty greasing applications
| Material | Plastic & Metal |
| Fitting Wrench Size | 11/16 in |
| Pressure | 10000 psi |
| Fitting Type | Protruding |
| Thread Size | 1/8 in |
| Weight | 0.96 LB |
| EAN or UPC | 45242286201 |

