Skip to content Skip to navigation menu
High Pressure Coupler

49-16-2649

High Pressure Coupler
Item #106382424
  • 10000 psi
High Pressure Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10000 psi

description

  • For use with the M18™ cordless 2-speed grease gun and M12™ cordless grease gun. May be compatible with competitive grease guns.

features

  • High pressure coupler
  • For use with 2646-20
  • May be competitive with other brands
  • Heavy duty greasing applications
Pressure 10000 psi
Fitting Type Protruding
Material Metal
Thread Size 1/8 in
Fitting Wrench Size 9/16 in
Weight 0.13 LB
EAN or UPC 45242301720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison