- 48 in Length
- Box Beam Level Type
- Aluminum Material
- Silver Color
description
- This level has a rugged aluminum I-Beam frame with a top reading window for easy reading from above. The end plates are beveled to protect vials from shock if level is dropped. This level is great for the do-it-yourself.
features
- Durable acrylic vials
- Impact resistant endcaps protect frame and vials
- Hang hole for ease of storage
- Top read window provides clear overhead viewing
- Ruled edge
- All metal frame to survive harsh jobsite conditions
- Made in the USA
| Material | Aluminum |
| No. of Vials Measuring Level | 1 |
| Depth | 1 in |
| No. of Vials | 3 |
| Case Included | No |
| Color | Silver |
| Type | Box Beam Level |
| Included | (1) 48" I-Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Level Type | Box Beam |
| No. of Vials Measuring Plumb | 2 |
| Accuracy | 0.0005 in |
| Level Accuracy | 0.0005 in per inch |
| Length | 48 in |
| Width | 2.25 in |
| Weight | 1.68 LB |
| EAN or UPC | 15812540484 |

