- Box Beam
| Depth | 1 in |
| Width | 2 1/4 in |
| Material | Aluminum, Plastic |
| Vial Positions | 2 Level, 3 Plumb |
| Color | Gray |
| No. of Vials | 5 |
| Type | Box Beam Level |
| Accuracy | 0.0005 in |
| Length | 72 in |
| Weight | 7.4 LB |
| EAN or UPC | 15812580725 |
| Depth | 1 in |
| Width | 2 1/4 in |
| Material | Aluminum, Plastic |
| Vial Positions | 2 Level, 3 Plumb |
| Color | Gray |
| No. of Vials | 5 |
| Type | Box Beam Level |
| Accuracy | 0.0005 in |
| Length | 72 in |
| Weight | 7.4 LB |
| EAN or UPC | 15812580725 |