- Box Beam
description
- This level has three vials and has a strong magnetic edge for hands free working. The strong ends protect level when dropped.
features
- High-strength magnetic edge for hands-free use on pipe and other materials
- Impact resistant endcaps protect frame and vials
- Ergonomic, grip zones enhance comfort and portability
- Hang hole for ease of storage
- V-groove for stability when working with pipe and conduit
- Top read window provides clear overhead viewing
- All metal frame to survive harsh jobsite conditions
- 45° vial reads common offset angles (581-18 & 581-24)
- Made in USA
- Durable acrylic vials
| Type | Box Beam Level |
| Color | Blue |
| Accuracy | 0.0005 in |
| Vial Positions | 1 Level, 1 Plumb |
| Width | 2 1/4 in |
| No. of Vials | 3 |
| Length | 18 in |
| Depth | 1 in |
| Material | Aluminum |
| Weight | 1.0 LB |
| EAN or UPC | 15812581180 |

