- 9 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- This level is strong and compact making it ideal for work in tight places. There's even a top read window for easy overhead viewing. Solid aluminum frame that is 9 in. length. Magnetic edge frees hands to make the job easier. Great torpedo level to carry in your tool belt.
features
- Tapered edge for easy in an out of pockets and pouches
- Aluminum frame
- Top read window
- Level, plumb, and 45-degree vials
- Made in the USA
| Color | Blue |
| Level Type | Torpedo |
| Material | Aluminum |
| No. of Vials | 3 |
| Depth | 0.625 in |
| Included | (1) 9" Magnetic Torpedo Level |
| Length | 9 in |
| Level Accuracy | 0.0005 in per inch |
| Type | Torpedo Level |
| Width | 1.625 in |
| No. of Vials Measuring Plumb | 1 |
| Vial Positions | 1 Level, 1 Plumb |
| Case Included | No |
| No. of Vials Measuring Level | 1 |
| Accuracy | 0.0005 in |
| Weight | 0.255 LB |
| EAN or UPC | 15812058194 |

